GREENLEE 77U-1 1" Greenlee Slug-Buster® Conduit Punch Unit Assembly
Description
GRN 77U-1 1IN PUNCH UNIT
Specifications
Brand Name | Greenlee | Sub Brand | Slug-Buster® SC |
Item Name | Knockout Punch Unit | Type | Self Centering |
Conduit/Pipe Size | 1 in | Hole Size | 1.362 in |
Size | 1.362 in | Weight | 1 lb |
Includes | 77P-1 Punch, 126AV Die, 394AVBB Stud | UPC | 783310108030 |
Packages
1 - UNIT - 1 |