GREENLEE 77U-1-1/4 1-1/4" Greenlee Slug-Buster® Conduit Punch Assembly
Description
Save time and ensure accuracy. Self-centering punch aligns itself on pilot hole. No need to draw crosshairs or line up die alignment marks. Unique punch also splits slugs for easier slug removal.
Specifications
Brand Name | Greenlee | Sub Brand | Slug-Buster® SC |
Item Name | Knockout Punch | Type | Self-Centering |
Conduit/Pipe Size | 1-1/4 in | Capacity | 10 ga Mild Steel |
Size | 1.701 in | Weight | 1.3 lb |
Includes | 77P-1-1/4 Punch, 128AV Die, 249AVBB Stud | Standards | ARRA Compliant |
UPC | 783310108047 |
Packages
1 - UNIT - 1 |