![grn77u12](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/328139028.jpg?preset=medium)
GREENLEE 1/2 inch Greenlee Punch Unit Self-Centering Knockout
Description
GRN 77U-1/2 1/2 PUNCH UNIT
Specifications
Brand Name | Greenlee | Sub Brand | Slug-Splitter SC® |
Item Name | Punch Unit Assembly | Type | Knockout, Self Centering |
Conduit/Pipe Size | 1/2 in | Hole Size | 0.885 in |
Capacity | 10 ga | Size | 0.885 in |
Weight | 0.3 lb | Includes | 77P-1/2 UPC 11361 Punch, 14722 UPC 14722 Die, 00042 UPC 00042 Stud |
UPC | 783310108016 |
Packages
1 - UNIT - 1 |