GREENLEE 77U-2 2" Greenlee Slug-Buster Conduit® Conduit Punch Assembly
Description
GRN 77U-2 2IN PUNCH UNIT
Specifications
Brand Name | Greenlee | Sub Brand | Slug-Buster® |
Item Name | Knockout Punch Unit | Type | Self-Centering |
Conduit/Pipe Size | 2 in | Hole Size | 2.416 in |
Capacity | 10 ga Mild Steel | Size | 2.416 in |
Weight | 2.3 lb | For Use With | Battery-Powered, Hydraulic, Ratchet, Manual Drivers |
Includes | 77P-2 UPC 11366 Punch, 442AV UPC 04063 Die, 304AVBB UPC 04042 Stud | UPC | 783310108061 |
Packages
1 - UNIT - 1 |