![grnk2bbm0305](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/328137154.jpg?preset=medium)
GREENLEE K2BBM-0305 30.5mm Slug-Buster Manual Knockout Set
Description
PRODUCT FEATURES:- Unique punch profile splits slugs allowing for easy slug removal - Knurled edge for better grip - Laser markings for quick part identification - Alignment markings for improved accuracy - Punch and die Made in USA - Replaces 60246
Specifications
Brand Name | Greenlee | Sub Brand | Slug-Buster® |
Item Name | Knockout Punch Set | Type | Manual, Round |
Hole Size | 30.5 mm | Capacity | 10 ga Mild Steel |
Material | Carbon Steel | Size | 30.5 mm |
Color/Finish | Black | For Use With | KRW-1 Ratchet Wrench |
Includes | K2PM-0305 Punch, KDM-0305 Die, DSBB-3/4 Manual Draw Stud | Application | Punches Mild Steel, Brass, Copper, Aluminum, Fiberglass and Plastics |
UPC | 783310087854 |
Packages
1 - UNIT - 1 |