Abbotsford
grnk2p112b

GREENLEE 1-1/2 inch Conduit Size Slug-Buster Knockout Punch (Sold in Quantites of 4)

Price $116.36 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:GREENLEE
Manufacturer #:K2P-1-1/2-B
Documents Documents

Description

Can be used with Greenlee battery-hydraulic knockout drivers, manual-hydraulic knockout drivers, or ratchet wrench. Use with Greenlee dies and draw studs.PRODUCT FEATURES:- Unique punch profile splits slugs allowing for easy slug removal - Knurled edge for better grip - Laser markings for quick part identification - Made in USA - Replaces 721-1-1/2P - Sold in quantities of 4

Specifications

Brand Name Greenlee Sub Brand Slug-Buster®
Item Name Knockout Punch Type Round
Conduit/Pipe Size 1-1/2 in Hole Size 1.95 in
Capacity 10 ga Mild Steel or 12 ga Stainless Steel Material For use in mild steel, stainless steel, brass, copper, aluminum, fiberglass and plastics
Size 1-1/2 in Color/Finish Black
For Use With Battery Hydraulic Knockout Drivers, Manual Hydraulic Knockout Drivers, Dies and Draw Studs Application Punching Mild Steel, Stainless Steel, Brass, Copper, Aluminum, Fiberglass and Plastics
UPC 783310087922

Packages

1 - UNIT - 1