
GREENLEE 1 inch Conduit Size Slug-Buster Knockout Punch (Sold in Qty's of 4)
Description
Can be used with Greenlee battery-hydraulic knockout drivers, manual-hydraulic knockout drivers, or ratchet wrench. Use with Greenlee dies and draw studs.PRODUCT FEATURES:- Unique punch profile splits slugs allowing for easy slug removal - Knurled edge for better grip - Laser markings for quick part identification - Made in USA - Replaces 721-1P - Sold in quantities of 4
Specifications
Brand Name | Greenlee | Sub Brand | Slug-Buster® |
Item Name | Knockout Punch | Type | Round |
Conduit/Pipe Size | 1 in | Hole Size | 1.36 in |
Capacity | 10 ga Mild Steel or 12 ga Stainless Steel | Material | For use in mild steel, stainless steel, brass, copper, aluminum, fiberglass and plastics |
Size | 1 in | Color/Finish | Black |
For Use With | Battery Hydraulic Knockout Drivers, Manual Hydraulic Knockout Drivers, Dies and Draw Studs | Application | Punching Mild Steel, Stainless Steel, Brass, Copper, Aluminum, Fiberglass and Plastics |
UPC | 783310087861 |
Packages
1 - UNIT - 1 |