
GREENLEE 1 inch Conduit Size Standard Round Manual Knockout Set
Description
PRODUCT FEATURES:- Punch with knurled edge for better grip - Laser markings for quick part identification - Alignment markings for improved accuracy - Punch and die Made in USA - Replaces 73BB
Specifications
Brand Name | Greenlee | Item Name | Knockout Punch Set |
Type | Manual, Round, Standard | Conduit/Pipe Size | 1 in |
Hole Size | 1.36 in | Capacity | 10 ga Mild Steel |
Material | For use in mild steel, brass, copper, aluminum, fiberglass and plastics | Size | 1 in |
Color/Finish | Black | For Use With | KRW-1 Ratchet Wrench |
Includes | K3P-1 Punch, KD-1 Die, DSBB-3/4 Manual Draw Stud | Application | Punches Mild Steel, Brass, Copper, Aluminum, Fiberglass and Plastics |
UPC | 783310087540 |
Packages
1 - UNIT - 1 |