
GREENLEE 1-1/2 inch Conduit Size Standard Round Manual Knockout Set
Description
Use with KRW-1 ratchet wrench.PRODUCT FEATURES:- Punch with knurled edge for better grip - Laser markings for quick part identification. - Alignment markings for improved accuracy - Punch and die Made in USA - Replaces 75BB
Specifications
Brand Name | Greenlee | Item Name | Knockout Punch Set |
Type | Manual, Round, Standard | Conduit/Pipe Size | 1-1/2 in |
Hole Size | 1.95 in | Capacity | 10 ga Mild Steel |
Material | For use in mild steel, brass, copper, aluminum, fiberglass and plastics | Size | 1-1/2 in |
Color/Finish | Black | For Use With | KRW-1 Ratchet Wrench |
Includes | K3P-1-1/2 Punch, KD-1-1/2 Die, DSBB-3/4 Manual Draw Stud | Application | Punches Mild Steel, Brass, Copper, Aluminum, Fiberglass and Plastics |
UPC | 783310087588 |
Packages
1 - UNIT - 1 |