Abbotsford
grnk3bb12

GREENLEE 1/2 inch Conduit Size Standard Round Manual Knockout Set

Price $112.53 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:GREENLEE
Manufacturer #:K3BB-1/2
Documents Documents

Description

For use with KRW-1 ratchet wrench.PRODUCT FEATURES:- Punch with knurled edge for better grip - Laser markings for quick part identification - Alignment markings for improved accuracy - Punch and die Made in USA - Replaces 71BB

Specifications

Brand Name Greenlee Item Name Knockout Punch Set
Type Standard, Round, Manual Conduit/Pipe Size 1/2 in
Capacity 10 ga Mild Steel Material For use in mild steel, brass, copper, aluminum, fiberglass and plastics
Size 0.89 in For Use With KRW-1 Ratchet Wrench
Includes K3P-1/2 Punch, KD-1/2 Die, DSBB-7/16 Manual Draw Stud Application For Use on Mild Steel, Brass, Copper, Aluminum, Fiberglass and Plastics
UPC 783310087502

Packages

1 - UNIT - 1