![grnk3bb34](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/328140866.jpg?preset=medium)
GREENLEE 3/4 inch Conduit Size Standard Round Manual Knockout Set
Description
PRODUCT FEATURES:- For use with manual tool- Laser markings for quick part identification. Alignment markings for improved accuracy - Punch and die Made in USA
Specifications
Brand Name | Greenlee | Item Name | Knockout Punch Set |
Type | Manual, Round, Standard | Conduit/Pipe Size | 3/4 in |
Hole Size | 1.12 in | Capacity | 10 ga Mild Steel |
Material | For use in mild steel, brass, copper, aluminum, fiberglass and plastics | Size | 1.12 in |
Color/Finish | Black | For Use With | KRW-1 Ratchet Wrench |
Includes | K3P-3/4 Punch, KD-3/4 Die, DSBB-3/4 Manual Draw Stud | Application | Punches Mild Steel, Brass, Copper, Aluminum, Fiberglass and Plastics |
UPC | 783310087526 |
Packages
1 - UNIT - 1 |