GREENLEE 1 inch Conduit Size Standard Round Knockout Punch
Description
Can be used with Greenlee battery-hydraulic knockout drivers, manual-hydraulic knockout drivers, or ratchet wrench. Use with Greenlee dies and draw studs.PRODUCT FEATURES:- Knurled edge for better grip - Laser markings for quick part identification - Made in USA - Replaces 125AV
Specifications
Brand Name | Greenlee | Item Name | Knockout Punch |
Type | Standard, Round | Conduit/Pipe Size | 1 in |
Hole Size | 1.36 in | Capacity | 10 ga Mild Steel or 12 ga Stainless Steel |
Material | For use in mild steel, stainless steel, brass, copper, aluminum, fiberglass and plastics | Size | 1 in |
Color/Finish | Black | For Use With | Battery Hydraulic Knockout Drivers, Manual Hydraulic Knockout Drivers, Dies and Draw Studs |
Application | Punching Mild Steel, Stainless Steel, Brass, Copper, Aluminum, Fiberglass and Plastics | UPC | 783310087533 |
Packages
1 - UNIT - 1 |