Abbotsford
grnk3p34

GREENLEE 3/4 inch Conduit Size Standard Round Knockout Punch

Price $73.55 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:GREENLEE
Manufacturer #:K3P-3/4
Documents Documents

Description

Can be used with Greenlee battery-hydraulic knockout drivers, manual-hydraulic knockout drivers, or ratchet wrench. Use with Greenlee dies and draw studs.PRODUCT FEATURES:- Knurled edge for better grip - Laser markings for quick part identification - Made in USA

Specifications

Brand Name Greenlee Item Name Knockout Punch
Type Standard, Round Conduit/Pipe Size 3/4 in
Hole Size 1.12 in Capacity 10 ga Mild Steel or 12 ga Stainless Steel
Material For use in mild steel, stainless steel, brass, copper, aluminum, fiberglass and plastics Size 1.12 in
Color/Finish Black For Use With Battery Hydraulic Knockout Drivers, Manual Hydraulic Knockout Drivers, Dies and Draw Studs
Application Punching Mild Steel, Stainless Steel, Brass, Copper, Aluminum, Fiberglass and Plastics UPC 783310087519

Packages

1 - UNIT - 1
Customers who bought this item also bought