GREENLEE LS100L11SB4 1/2" - 4" Mild Steel Punch Set Knockout Kit
Description
Powerful 11 ton punching force. Up to 2X faster cycle time. Punches up to 6 inch holes. Versatile 360 degree rotating head punches at any angle. Ergonomic lightweight design. 5.8 lbs. Easy one-handed operation. Compact inline tool fits into tight spaces. Auto-stop technology prevents damage to driver and knockouts.
Specifications
Brand Name | Greenlee | Item Name | Knockout Punch Kit |
Type | Battery Powered, Ergonomic, Lightweight | Capacity | 10 - 12 ga |
Material | Mild Steel | Size | 14.5 in |
Weight | 45.1 lb | Includes | (1) LS100L Driver, (1) Case, (1) 120 V Charger, (1) Battery, (1) Set of Speed Punch Knockouts (1/2 - 4 in Conduit) and (1) Set of Accessories |
Application | For Mild Steel and Stainless Steel | UPC | 783310031420 |
Packages
1 - UNIT - 1 |