Abbotsford
grnsplock

GREENLEE SP-LOCK Greenlee SPEED PUNCH® Lock

Price $141.55 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:GREENLEE
Manufacturer #:SP-LOCK
Documents Documents

Description

Speed Punch Lock

Specifications

Brand Name Greenlee Sub Brand Speed Punch®
Type Knockout Punches Material Black Oxide Coated,Carbon Steel
Size 1.63 in Weight 0.45 lb
Application For punching conduit sized holes in mild steel, aluminum, fiberglass, and plastic. UPC 783310092773

Packages

1 - UNIT - 1