![kln53732sen](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/255242282.jpg?preset=medium)
KLEIN TOOLS 53732SEN Knockout Punch Set with Wrench
Description
The Klein Knockout Punch Set comes with everything you need to make holes for conduit. The kit punches holes cleanly and accurately with a cutting capacity of 10 gauge mild steel, aluminum, fiberglass and plastic. It also splits slugs for easy removal.
Specifications
Brand Name | Klein Tools | Item Name | Knockout Punch Set with Wrench |
Type | Split Slug | Conduit/Pipe Size | 13 - 51 mm |
Size | 1'' (25 mm) ratcheting wrench, knockout punches, dies and draw studs for 1/2'', 3/4'', 1'', 1-1/4'', 1-1/2'' and 2'' (13 mm, 19 mm, 25 mm, 32 mm, 38 mm and 51 mm) conduit sizes. | Weight | 9.000 lb |
Includes | 1 in Ratcheting Wrench, (6) Knockout Punches, (6) Dies and Draw Studs | Application | Kit includes six different size knockout punches and dies, two draw studs and ratcheting box end wrench |
UPC | 092644537509 |
Packages
1 - UNIT - 1 |