![kln53819](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/255242378.jpg?preset=medium)
KLEIN TOOLS 53819 0.875-Inch Knockout Punch for 1/2-Inch Conduit
Description
7/8 inch Knockout punch for use with 1/2 inch EMT conduit. Optimized design reduces wrench effort. Slugs are split inside for easy removal. Maximum capacity of 10 gauge mild steel. Also cuts aluminium, fiberglass and plastic.
Specifications
Brand Name | Klein Tools | Item Name | Knockout Punch |
Type | Standard, Round | Conduit/Pipe Size | 1/2 in |
Hole Size | 7/8 in | Capacity | 10 ga Mild Steel |
Size | 0.875" (2.2 cm) | Color/Finish | Black Oxide |
Weight | 3.2 oz | Application | Cuts Aluminum, Fiberglass and Plastic |
UPC | 092644538193 |
Packages
1 - UNIT - 1 |