KLEIN TOOLS 53827 1.115-Inch Knockout Punch for 3/4 Conduit-Inch
Description
1.115 inch Knockout punch for use with 3/4 inch EMT conduit and features an optimized design that reduces wrench effort. Slugs are split inside for easy removal. It has a maximum capacity of 10 gauge mild steel and also cuts aluminium, fiberglass and plastic. Punches holes cleanly and accurately.
Specifications
Brand Name | Klein Tools | Item Name | Knockout Punch |
Type | Knockout Punch | Conduit/Pipe Size | 3/4 in |
Capacity | 10 ga Mild Steel and 10 ga Aluminum | Size | 1.115 in |
Specifications | 1.094 in L x 1.094 in W x 0.75 in H | Weight | 3.2 oz |
For Use With | 3/4 in EMT Conduit | Standards | California Proposition 65 Warning |
UPC | 092644538278 |
Packages
1 - UNIT - 1 |