![kln53837](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/255242593.jpg?preset=medium)
KLEIN TOOLS 53837 1.362-Inch Knockout Punch for 1-Inch Conduit
Description
1.362 inch Knockout Punch for use with 1 inch EMT conduit and features an optimized design that reduces wrench effort. Slugs are split inside for easy removal. It has a maximum capacity of 10 gauge mild steel and also cuts aluminium, fiberglass and plastic. Punches holes cleanly and accurately.
Specifications
Brand Name | Klein Tools | Item Name | Knockout Punch |
Capacity | 10 ga Mild Steel | Size | 1.362 in |
Specifications | 1.094 in L x 1.094 in W x 3/4 in H | Color/Finish | Black Oxide |
Weight | 5.6 oz | For Use With | 1 in EMT Conduit |
Includes | 1/2 in Punch and Die with 3/8 in Draw Stud | Application | Cuts Aluminum, Fiberglass and Plastic |
UPC | 092644538377 |
Packages
1 - UNIT - 1 |