
KLEIN TOOLS 53849 1.701-Inch Knockout Punch for 1-1/4-Inch Conduit
Description
Easily punch holes for 1-1/4-Inch EMT conduit. Has a maximum capacity of 10 gauge mild steel. The optimized design reduces wrench effort. Slugs are split inside for easy removal.
Specifications
Brand Name | Klein Tools | Item Name | Knockout Punch |
Type | Knockout Punch | Conduit/Pipe Size | 1-1/4 in |
Hole Size | 1.701 in | Capacity | 10 ga Mild Steel |
Size | 1.701" (4.3 cm) | Color/Finish | Black Oxide |
Weight | 2.2 oz | For Use With | Professional Knockout Tools |
UPC | 092644538490 |
Packages
1 - UNIT - 1 |