![kln53857](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/255242820.jpg?preset=medium)
KLEIN TOOLS 53857 1.951-Inch Knockout Punch for 1-1/2-Inch Conduit
Description
1.951 inch Knockout Punch for use with 1-1/2 inch conduit and features an optimized design that reduces wrench effort. Slugs are split inside for easy removal. It has a maximum capacity of 10 gauge mild steel and also cuts aluminium, fiberglass and plastic. Punches holes cleanly and accurately.
Specifications
Brand Name | Klein Tools | Item Name | Knockout Punch |
Type | Standard Round | Conduit/Pipe Size | 1-1/2 in |
Hole Size | 1.951 in | Capacity | 10 ga Mild Steel |
Size | 1.951" (5 cm) | Color/Finish | Black Oxide |
Weight | 8.8 oz | For Use With | Professional Knockout Tools |
Application | For 1-1/2 in EMT Conduit, Aluminum, Fiberglass and Plastic | UPC | 092644538575 |
Packages
1 - UNIT - 1 |