KLEIN TOOLS 53867 2.416-Inch Knockout Punch for 2-Inch Conduit
Description
2.416 inch Knockout Punch for use with 2 inch conduit and features an optimized design that reduces wrench effort. Slugs are split inside for easy removal. It has a maximum capacity of 10 gauge mild steel and also cuts aluminium, fiberglass and plastic. Punches holes cleanly and accurately.
Specifications
Brand Name | Klein Tools | Item Name | Knockout Punch |
Type | Standard, Round | Conduit/Pipe Size | 2 in |
Hole Size | 2.416 in | Capacity | 10 ga Mild Steel |
Size | 2.416" (6.1 cm) | Color/Finish | Black Oxide |
Weight | 0.94 lb | Application | Cuts Aluminum, Fiberglass and Plastic |
UPC | 092644538674 |
Packages
1 - UNIT - 1 |