Abbotsford
mil49162665

MILWAUKEE TOOL 49-16-2665 1-inch EXACT™ Punch

Price $50.36 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MILWAUKEE ELECTRIC TOOL
Manufacturer #:49-16-2665

Description

EXACT™ punches and dies have innovative features which bring value for the contractor. Heavy duty, they can punch holes in both mild and stainless steel material. Engraved crosshairs on the dies deliver clearest alignment with pre-drawn crosshairs. Both the tooth geometry of the punches, and slug removal ports on the dies, provide optimal slug removal. Large size ID markings on both the punches and dies permit easy punch and die selection. EXACT™ punches and dies do not require spacers. Finally, notches on the punches allow for better grip during punch threading and de-threading. Altogether, EXACT™ punches and dies make the knockout process easier!


Rated for both mild and stainless steel

Improves setup and slug removal speed

Compatible with competitive knockout tools

Gripping surface for faster threading

Specifications

Brand Name Milwaukee Sub Brand Exact™, M18™
Item Name Knockout Punch Type Heavy-Duty
Conduit/Pipe Size 1 in Capacity 10 ga Mild Steel and 12 ga Stainless Steel
Material Steel Specifications 2.95 in Length
Color/Finish Black Weight .29 lb
Standards UL Listed UPC 045242324880

Packages

1 - UNIT - 1