Abbotsford
mil49162694

MILWAUKEE TOOL EXACT™ 1/2" to 2" Hand Ratchet Knockout Set

Price $536.69 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MILWAUKEE
Manufacturer #:49-16-2694

Description

EXACT™ punches and dies have innovative features which bring value for the contractor. Heavy duty, they can punch holes in both mild and stainless steel material. Laser engraved crosshairs on the dies deliver clearest alignment with pre-drawn crosshairs. Both the tooth geometry of the punches, and slug removal ports on the dies, provide optimal slug removal. Large size ID markings on both the punches and dies permit easy punch and die selection. EXACT™ punches and dies do not require spacers. Finally, notches on the punches allow for better grip during punch threading and de-threading. Altogether, EXACT™ punches and dies make the knockout process easier!


Rated for both mild and stainless steel

Improved set-up and slug removal speed

Quick connect alignment system

SPDs up repetitive punching

Specifications

Brand Name Milwaukee Sub Brand Exact™
Item Name Hand Ratchet Knockout Punch Set Type Heavy Duty
Hole Size 1/2 - 2 in Material Steel
Weight 12.04 lb Includes (15) Tools, (1) Ratchet, (6) Chisels and Punches
UPC 045242311811

Packages

1 - UNIT - 1