Abbotsford
grnk3bb4

GREENLEE 4 inch Conduit Size Standard Round Manual Knockout Set

Price $1,333.85 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:GREENLEE
Manufacturer #:K3BB-4
Documents Documents

Description

PRODUCT FEATURES:- For use with manual tool- Laser markings for quick part identification. Alignment markings for improved accuracy - Punch and die Made in USA - Replaces 742BB

Specifications

Brand Name Greenlee Item Name Knockout Punch Set
Type Manual, Round, Standard Conduit/Pipe Size 4 in
Hole Size 4.54 in Capacity 10 ga Mild Steel
Material For use in mild steel, brass, copper, aluminum, fiberglass and plastics Size 4 in
Color/Finish Black For Use With KRW-1 Ratchet Wrench
Includes K3P-4 Punch, KD-4 Die, DSBB-1-1/8, 3037AV, 3036AVBB Manual Draw Stud Application Punches Mild Steel, Brass, Copper, Aluminum, Fiberglass and Plastics
UPC 783310087694

Packages

1 - UNIT - 1