
GREENLEE 3/4 inch Greenlee SPEED PUNCH Conduit Die
Description
Die 3/4 inch conduit. Speed Punch® saves time and money with every hole. Up to 3X's faster setup and disassembly. No-Thread punch design eliminates cross-threading. Available in 3/4 - 2 inch conduit sizes and punch kits.
Specifications
Brand Name | Greenlee | Sub Brand | Speed Punch® |
Item Name | Knockout Die | Type | Replacement |
Conduit/Pipe Size | 3/4 in | Material | Nickel Plated,Carbon Steel |
Gauge | 10 | Outside Diameter | 1.115 in |
Application | For Mild Steel, Aluminum, Fiberglass and Plastic | UPC | 783310092797 |
Packages
1 - UNIT - 1 |