![kln9006](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/255300388.jpg?preset=medium)
KLEIN TOOLS 900-6 Wood Folding Rule, Inside Reading
Description
Strong, 6' (183 cm) long hardwood rules with clear abrasion-resistant coating. Riveted lock joints are designed for long wear and maintained accuracy. Black markings on yellow, with red stud center markings every 16 inches. Measurements are marked on both sides and both edges, graduated to 1/16th inch. Engraved graduations on both sides.
Specifications
Brand Name | Klein Tools | Item Name | Ruler |
Type | Folding, Inside Read | Measuring System | SAE |
Length | 6 ft | Width | 3/4 in |
Material | Wood | Graduations | 1/16 in |
Markings | Black on Yellow with Red Stud Center | Application | For Wood Folding |
UPC | 092644863004 |
Packages
1 - UNIT - 1 | 6 - UNIT - 6 |