![mil232020](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/12357356.jpg?preset=medium)
MILWAUKEE TOOL 2320-20 2-Beam M12™ Cordless Lithium-Ion Plumb Laser, Red
Description
The M12™ Cordless LITHIUM-ION 2-Beam Plumb Laser is the first of its kind to operate on a power tool battery. Powered by M12 REDLITHIUM ™, it is compatible with the M12™ cordless LITHIUM-ION system, and delivers 75% more run-time than the competition. In addition, a self leveling mechanism ensures an accurate auto plumb up to 1/4 at 100 feet, and an out of level indicator blinks when the leveling range exceeds four degrees.
Specifications
Brand Name | Milwaukee | Sub Brand | M12™ |
Item Name | Plumb Laser | Type | 2-Beam, Cordless |
Range | 635 nm | Accuracy | 1/4 in at 100 ft |
Power Source | M12 RedLithium Rechargeable Battery | Includes | (1) M12 Cordless Lithium-Ion 2-Beam Plumb Laser (2320-20), (1) Carrying Case, (1) Manual |
UPC | 045242186211 |
Packages
1 - UNIT - 1 |