Abbotsford
mil363221

MILWAUKEE 3632-21 M12™ Green 360 Degree 3-Plane Laser Kit

Price $698.00 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MILWAUKEE
Manufacturer #:3632-21

Description

The M12™ Green 360° 3 Plane Laser Kit provides you with all day runtime and best visibility in its class. You'll get 15+ hours of continuous runtime when paired with an M12™ REDLITHIUM™ 4.0 XC Battery for ultimate productivity. The high-intensity green laser offers you superior visibility up to 250' (diameter) for long-range applications. The three 360° planes include horizontal and two vertical lines for fast and easy alignment, leveling, squaring, and transfers allowing you to easily layout large spaces with one tool. The integrated bracket features a micro control and pivots on plumb point for easy and fast alignment. The amplified rare earth magnets provide a strong hold and will not slide on steel studs, while an integrated hang hole makes setup easy and efficient in any environment. As a part of the industry-leading MILWAUKEE® M12™ System, this 360° laser level is compatible with all M12™ Batteries.

Specifications

Brand Name Milwaukee Sub Brand M12™
Item Name 3-Plane Laser Type 360°, Cordless
Length 7.8 in Range 510 - 530 nm
Accuracy +/-1/8 in Power Source M12 RedLithium 4.0 XC Battery
Includes (1) M12 Green 360° 3-Plane Laser (3632-21), (1) M12 RedLithium XC 4.0 Extended Capacity Battery Pack (48-11-2440), (1) M12 Lithium-Ion Battery Charger (48-59-2401), (1) Responsive Laser Alignment Target (48-35-1111), (1) Carrying Case UPC 045242593149

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok