Abbotsford
kln935dag

KLEIN TOOLS 935DAG Digital Angle Gauge and Level

Price $45.89 / EA
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS
Manufacturer #:935DAG
Documents Documents

Description

The Klein Tools Digital Angle Gauge and Level can measure or set angles, check relative angles, or can be used as a digital level. The strong magnetic base attaches to ferromagnetic surfaces such as conduit. Along with dual measurement ranges of 0 to 90-Degree and 0 to 180-Degree, this tool has a high visibility reverse contrast display for easy viewing.PRODUCT FEATURES:- This Digital Angle Gauge and Level can measure or set angles, check relative angles, or can be used as a digital level - High visibility reverse contrast display improves visibility in dimly lit work environments - Strong magnetic base to attaches to conduit, pipes, saw blades, vents, ducts, and other ferromagnetic surfaces - V-groove edges enable optimal alignment on conduits and pipes for bending and alignment - 0 to 90-Degree and 0 to 180-Degree measurement ranges facilitate multiple and diverse applications - 0 to 180-Degree range is useful when accounting for kickback in pipe bending applications when bending to 90-Degree or more - Display auto-rotates when upside-down for easy viewing - Water and dust resistant with rating of IP42 - Soft carrying case and two AAA batteries included


Digital Angle Gauge and Level can measure or set angles, check relative angles with zero calibration feature, or can be used as a digital level

High visibility reverse contrast display improves visibility in dimly lit work environments

Strong magnetic base to attaches to conduit, pipes, saw blades, vents, ducts, and other ferromagnetic surfaces

V-groove edges enable optimal alignment on conduits and pipes for bending and alignment

0 to 90-Degree and 0 to 180-Degree measurement ranges provide easy use in applications such as woodworking, bending conduit, installing electrical panels, and working on machinery

0 to 180-Degree range is useful when accounting for kickback in pipe bending applications when bending to 90-Degree or more

Display auto-rotates when upside-down for easy viewing

Water and dust resistant with rating of IP42

Soft carrying case and two AAA batteries included

Specifications

Brand Name Klein Tools Item Name Digital Angle Gauge and Level
Type Permanent Rare Earth Magnetic Material ABS
Accuracy +/-0.1° for 0° to 1°, 89° to 91°, 179° to 180°, +/-0.2° at All Other Angles Length 2.36 in
Width 1.2 in Height 2.2 in
Power Source (2) 1.5 V AAA Batteries Includes Soft Carrying Case, Instruction Manual, Batteries
Standards IP42 Application Measure or Set Angles, Check Relative Angles, or Use as a Digital Level
UPC 092644692376

Packages

1 - UNIT - 1 6 - UNIT - 6