Abbotsford
kln935l

KLEIN TOOLS 24-Inch Bubble Level

Price $72.65 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS
Manufacturer #:935L

Description

Klein Tools' 24-Inch Bubble Level features powerful rare earth magnets with patented magnet track on one side and V-groove on the other. This precision machined level is accurate and durable with an orange body for visibilty so it won't get lost on conduit or pipe. Rubberized end-caps provide increased drop protection of 9.9-Foot.PRODUCT FEATURES:- Adjustable vial allows angle transfer between multiple surfaces- Patented magnet track keeps powerful rare earth magnets in place- Top V-Groove fits contour of conduit and pipe- High visibility vials with reinforced housing- Durable rubberized end caps increase drop protection at 9.9-Foot (3 m)- Vial accuracy is +/- 0.029°- Rubber grip handle for easy transportation and use- Orange body for visibility so it won’t get lost on conduit- Protrusions on rubber end caps help prevent movement while on walls- Hang holes on each end for easy storage- US Patent 9,964,407


Level's adjustable vial allows angle transfer between multiple surfaces

Patented magnet track keeps powerful Rare-Earth magnets in place

Top V-Groove fits contour of conduit and pipe

High visibility vials with reinforced housing

Durable rubberized end caps increase drop protection at 9.9-Foot (3 m)

Vial accuracy is +/- 0.029°

Rubber grip handle for easy transportation and use

Orange body for visibility so it won’t get lost on conduit

Protrusions on rubber end caps help prevent movement while on walls

Hang holes on each end for easy storage

Specifications

Brand Name Klein Tools Item Name Bubble Level
Type Rare Earth Magnet, Top Read Number of Vials 3
Vial Positions 0°, 90° Material Aluminum
Accuracy +/-0.029° Length 24 in
Width 1 in Height 2-1/2 in
Vial Material Plastic Application Check For and Find the True Vertical and Horizontal, Transfer Angles Between Surfaces With Adjustable Vial
UPC 092644692178

Packages

1 - UNIT - 1 3 - UNIT - 3