![grnl97](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/328139966.jpg?preset=medium)
GREENLEE L97 Greenlee Mini Magnetic Laser Level
Description
Mini-magnet laser level. Professional grade laser level. Mini-torpedo design with handy “no-dog” attachment for bending. Three rare-earth magnets provide superior holding strength. Compact size with 80-plus yard range. Laser is capable of working on all planes. Four vial design - 0°, 90°, 45°, and 30°. V-groove on bottom for mounting on curved surface. Offsets and calculations permanently laser-engraved onto level. Requires (2) N style batteries.
Specifications
Brand Name | Greenlee | Item Name | Laser Level |
Type | Mini Magnet | Number of Vials | 4 |
Vial Positions | 0°, 90°, 45°, 30° | Length | 5-1/16 in |
Width | 3/4 in | Height | 1-13/16 in |
UPC | 783310035824 |
Packages
1 - UNIT - 1 |