Abbotsford
kln93cplg

KLEIN TOOLS 93CPLG Compact Green Planar Self-Leveling Laser Level

Price $243.51 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS INC.
Manufacturer #:93CPLG

Description

The Klein Tools’ Compact Green Planar Laser Level is a high-performance laser leveling and alignment tool for professionals. Clear, bright green 360-Degree lines in the X-, Y- and Z-planes project from this level. Equipped with an integrated magnetic mount and 1/4-20 tripod mounting threads, Klein's self-leveling laser level enables a multitude of alignment and layout applications. This product is classified as a Class II laser product according to IEC/EN 60825-1:2014, (Power =1mW @ 508-530nm).


Rechargeable Self-Leveling Green Laser Level has 3 easy-to-read bright green 360-Degree laser planes with a working range of 100 feet (30.5 m) up to 2 times brighter than regular red beams

Compact and lightweight design with lasers in 3 planes is easy to use in tight areas and to store when not in use

High precision laser project clean lines with accuracy of 3/16-Inch at 30 feet (9.1 m) auto out-of-level detection flashes lasers when no longer level

Tilt mode allows for the laser level to be turned on while the pendulum is locked for use at different angles

Magnetic mounting bracket screws into integrated 1/4-Inch tripod mount

More than 6-Hour runtime provides lasers power for all day use

Durable overmold design that is IP54 rated protects the laser level from water and dust

Specifications

Brand Name Klein Tools Type Self-Leveling Laser Level
Number of Vials 0 Material ABS,PC,TPE
Accuracy 33' (10m) Width 3.2 in
Height 4 in Mounting Type Magnetic Bracket, Tripod Mount
Standards Complies with 21 CFR 1040.10 and 1040.11 except for conformance with IEC 60825-1 Ed. 3., as described in Laser Notice No. 56, dated May 8, 2019 Application Self-Leveling Laser Alignment Instrument that Delivers Horizontal and/or Vertical Cross Lines
UPC 092644930133

Packages

1 - UNIT - 1