KLEIN TOOLS 93CPLG Compact Green Planar Self-Leveling Laser Level
Description
The Klein Tools’ Compact Green Planar Laser Level is a high-performance laser leveling and alignment tool for professionals. Clear, bright green 360-Degree lines in the X-, Y- and Z-planes project from this level. Equipped with an integrated magnetic mount and 1/4-20 tripod mounting threads, Klein's self-leveling laser level enables a multitude of alignment and layout applications. This product is classified as a Class II laser product according to IEC/EN 60825-1:2014, (Power =1mW @ 508-530nm).
Specifications
Brand Name | Klein Tools | Type | Self-Leveling Laser Level |
Number of Vials | 0 | Material | ABS,PC,TPE |
Accuracy | 33' (10m) | Width | 3.2 in |
Height | 4 in | Mounting Type | Magnetic Bracket, Tripod Mount |
Standards | Complies with 21 CFR 1040.10 and 1040.11 except for conformance with IEC 60825-1 Ed. 3., as described in Laser Notice No. 56, dated May 8, 2019 | Application | Self-Leveling Laser Alignment Instrument that Delivers Horizontal and/or Vertical Cross Lines |
UPC | 092644930133 |
Packages
1 - UNIT - 1 |