
KLEIN TOOLS 93LCLG Laser Level, Self-Leveling Green Cross-Line and Red Plumb Spot
Description
The Klein Tools Self-Leveling Green Cross-Line Laser Level is a high-performance laser leveling and alignment tool for professionals. This level provides a reliable pendulum self-leveling system with clear, bright laser level lines, and a 90-degree vertical plumb spot feature. Equipped with an integrated magnetic mount and an additional ceiling clip mount, Klein’s cross-line level enables a multitude of alignment and layout applications.
Specifications
Brand Name | Klein Tools | Item Name | Level |
Type | Self-Leveling, Cross-Line, Laser | Measuring Range | 70 ft Maximum, 65 ft Outdoor |
Vial Positions | Horizontal, Vertical, Plumb Up, Plumb Down | Material | ABS |
Accuracy | +/-3/32 in at 33 ft Vertical and Horizontal, +/-1/8 in at 33 ft Plum Spot | Length | 5.3 in |
Width | 2.6 in | Height | 5 in |
Beam Type | Laser | Beam Color | Green |
Laser Class | Class 2 | Power Source | (3) AA Battery |
Mounting Type | Bracket or Clamp | Color | Black/Orange |
Includes | Hard Carrying Case, Instruction Manual, Mounting Clamp, 3 x AA 1.5 V Alkaline Batteries | Standards | EN61326-1, EN60825-1, 21 CFR 1040.10 and 1040.11, IP54 |
Application | Self-Leveling Laser Alignment Instrument That Delivers Horizontal And/or Vertical Cross Lines, And/or Plumb Spots | UPC | 092644930041 |
Packages
1 - UNIT - 1 |