![kln93mclg](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/474558793.jpg?preset=medium)
KLEIN TOOLS 93MCLG 50 ft Green Mini Cross-Line Self-Leveling Laser Level
Description
The Klein Tools Mini Cross Laser Level is a high-performance laser leveling and alignment tool for professionals with over 8 hours of runtime. This level provides a reliable pendulum self-leveling system with bright green laser level lines. Equipped with a magnetic mounting bracket and overmold design that protects from water and dust, Klein’s Mini-Line Cross Laser Level enables a multitude of alignment and layout applications.
Specifications
Brand Name | Klein Tools | Type | Laser |
Number of Vials | 0 | Material | ABS,PC,TPE |
Accuracy | +/- 3/16" per 33' (10 m) | Width | 3.2 in |
Height | 4 in | Mounting Type | Magnetic Bracket, Tripod Mount |
Standards | Conforms to EN61326-1:2013, EN60825-1:2014 | Application | Self-Leveling Laser Alignment Tool |
UPC | 092644930119 |
Packages
1 - UNIT - 1 |