Abbotsford
kln93pll

KLEIN TOOLS 93PLL Rechargeable Self-Leveling Green Planar Laser Level

Price $425.41 / EA
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS
Manufacturer #:93PLL

Description

The Klein Tools’ Rechargeable Self-Leveling Green Planar Laser Level is a high-performance laser leveling and alignment tool for professionals. Clear, bright green 360-Degree lines in the X-, Y- and Z-planes project from this level, and offers plumb up and plumb down marks. Equipped with an integrated magnetic mount and 1/4-20 tripod mounting threads, Klein's self-leveling laser level is more precise than a traditional spirit or box level, and enables a multitude of alignment and layout applications.


Rechargeable Self-Leveling Green Planar Laser Level is easy-to-read with strong green horizontal and vertical laser lines

Projects a line independently or together in X-, Y-, and Z-planes to align stud, concrete, tiles, conduit, and more

Find Plumb spots much quicker than a traditional string bob by using the intersection of the Y and Z planes

More than 9 hour run time with integrated rechargeable Li-Ion powered battery

This product is classified as a Class II laser product according to IEC/EN 60825-1:2014, (Power =1mW @ 510-530nm)

Integrated magnetic mounting bracket with 1/4-20 tripod mounting threads

Strong and rugged body provides IP54 water and dust resistance hard plastic carrying case included

Includes Li-Ion battery pack, USB-A to USB-C charging cable, magnetic mounting bracket, drop-resistant hard carrying case, and instructions

Specifications

Brand Name Klein Tools Item Name Planar Laser Level
Type Rechargeable, Self-Leveling Measuring Range 91 ft
Material ABS,Electrical Components Accuracy +/- 4.5 mm
Length 5-1/2 in Width 4.8 in
Height 3.5 in Power Source Lithium-Ion
Includes Lithium-Ion Battery, USB-A to USB-C Cable, Magnetic Mounting Bracket, and Hard Carrying Case Standards EN61326-1:2013, EN60825-1:2014, NOM-001-SCFI-2018 and 21 CFR 1040.1 and 1040.11
Application Self-Leveling Laser Alignment Instrument UPC 092644692789

Packages

1 - UNIT - 1