KLEIN TOOLS LBL100 Laser Level with Bubble Vials, Magnetic
Description
The Klein Tools Laser Line Bubble Level LBL100 projects a horizontal laser line and spot parallel to the base of the level up to 75-Foot (22.9 m). Three easy to read vials identify horizontal and cross at 0-Degree level and vertical at 90-Degree. The strong rare earth magnetic base of the level attaches to the included leveling stand and other ferromagnetic surfaces. The top features a V-groove to fit the contour of pipe and conduit. Includes a leveling stand for manual leveling on uneven surfaces.
Specifications
Brand Name | Klein Tools | Item Name | Level |
Type | V-Groove, Magnetic, Laser | Measuring Range | 0 - 75 ft |
Material | Aluminum | Accuracy | 0.043° Vials, +/-0.02 in Spot at 39.4 in from Level |
Length | 7.3 in | Width | 0.85 in |
Height | 0.850 in | Vial Type | Bubble |
Laser Class | Class 3A | Power Source | (3) AAA Battery |
Mounting Type | Tripod | Includes | Leveling Stand, Batteries |
Standards | IEC60825-1, IP54 | Application | Layout Applications Requiring Level and Plumb Checks |
UPC | 092644692093 |
Packages
1 - UNIT - 1 | 4 - UNIT - 4 |