Abbotsford
mil352221

MILWAUKEE TOOL 3522-21 USB Rechargeable Green Cross Line & Plumb Points Laser

Price $399.00 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MILWAUKEE
Manufacturer #:3522-21

Description

The USB Rechargeable Green Cross Line and Plumb Points Laser is powered by REDLITHIUM™ USB, delivering all day runtime and uncompromised visibility. The high-intensity laser beams allow you to see the green beams, lines, and plumb points up to 100' for fast and accurate leveling and alignment. The integrated magnetic bracket features a micro-adjust control that pivots on point, giving you a faster set-up and point to point alignment at long distances. This cross line laser with plumb points features amplified rare earth magnets provide a strong hold onto metal surfaces with integrated screw and nail hang holes that make setup easy and efficient in any environment. You can charge the REDLITHIUM™ USB Battery inside the laser via Micro USB or swap it out with additional REDLITHIUM™ USB Batteries for virtually no downtime. The MILWAUKEE® USB Rechargeable Green Cross Line and Plumb Points Laser is great for any trade professional and is covered by a two-year warranty.


8-Plus HR Runtime; Removable, Rechargeable BAT

High Intensity GRN

Micro CNTRL - Pivots on Point

100 ft. Working Range

165 ft. Range with DET

Accuracy: +/- 1/8" @ 33 ft

1/4-20 Thread Mount

LKG Pendulum

2" PLMb Point Access with Riser

Self Leveling: Plus/Minus 4-DEGs Tilt

Specifications

Brand Name Milwaukee Item Name Cross Line and Plumb Points Laser
Type USB Rechargeable Measuring Range 100 ft
Material Nylon,Rubber,Steel Accuracy +/-1/8 in
Length 6 in Width 3-1/2 in
Height 5 in Beam Type Laser
Beam Color Green Power Source 4 V Lithium-Ion Battery
Mounting Type Tripod, Wall Color Red
Includes (1) 3522-21 USB Rechargeable Green Cross Line and Plumb Points Laser, (1) 48-11-2131 Redlithium USB 3 Ah Battery, (1) 2 ft Heavy Duty Cable, (1) 2.1 A Wall Plug, (1) Carrying Case Application For Indoor use
UPC 045242568314

Packages

1 - UNIT - 1