Abbotsford
mil48351111

MILWAUKEE TOOL 48-35-1111 Responsive Laser Alignment Target

Price $17.31 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MILWAUKEE
Manufacturer #:48-35-1111

Description

The Responsive Laser Alignment Target provides the fastest, most visible alignment feedback when setting lasers with a point on the floor or checking an offset. The X design provides responsive centering feedback that guides your line to the center, making the alignment process faster, while the high visibility illumination makes it easy to see. This laser X target also features a wide magnetic base that is perfect for floor use or magnetically attaching to ferrous surfaces. The MILWAUKEE® Responsive Laser Alignment Target is c and is backed by a Limited Lifetime Warranty.


High Visibility Illumination

Responsive CTRing Alignment

Wide MAG Base

1/4 & 1cm Increments

Hang Hole

High Contrast RFLTV SURF

Rare Earth Magnets

For use with GRN Lasers

LMTed Lifetime Warranty

Specifications

Brand Name Milwaukee Item Name Responsive Laser Alignment Target
Type High Visibility Material Plastic
Length 4.0 in Width 1.0 in
Height 4.0 in For Use With All Green Lasers
UPC 045242568437

Packages

1 - UNIT - 1