Abbotsford
mil48351211

MILWAUKEE TOOL 48-35-1211 165 ft Laser Line Detector

Price $166.29 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MILWAUKEE
Manufacturer #:48-35-1211
Documents Documents

Description

The 165' Laser Line Detector extends laser functionality up-to 165 feet indoors and outdoors for the fastest point-to-point alignment. The LEDs on front and back provide you with high visibility feedback improving the set-up process. Rare earth magnets located on two sides of the detector allow it to easily attach to metal surfaces, ideal for ceiling grid installation. The included material clamp is perfect for setting elevation. The Laser Detector also features adjustable audio and over 40 hours of runtime. The MILWAUKEE® 165' Laser Line Detector is compatible with all Milwaukee Line & Plane Lasers and is backed by a three-year Limited Warranty.

Specifications

Brand Name Milwaukee Item Name Laser Line Detector
Measuring Range 165 ft Material Molded Plastic
Length 3.1 in Width 1.1 in
Height 6.3 in Beam Type Laser
Power Source Battery Color Red
For Use With Milwaukee® Cross Line and Plane Lasers Includes (2) AA Batteries
UPC 045242569892

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok