![kln29026](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/287533780.jpg?preset=medium)
KLEIN TOOLS 29026 Li-Ion Battery
Description
The Klein Tools Rechargeable Li-Ion battery replaces the battery in Klein Tools' Rechargeable Self-Leveling Green Planar Laser Level (Cat. No. 93PLL). USB-C charge-in port internally charges the battery pack when securely placed in the laser level or can be charged externally. Replace the lithium-ion battery by removing a single screw at the bottom of the Planar Laser Level.
Specifications
Brand Name | Klein Tools | Item Name | Battery |
Type | Rechargeable | Chemical System | Lithium-Ion |
Nominal Voltage | 5 V | Charging Time | <8 hr |
Battery Burn Time | 9 hr | Dimensions | 1.9 in L x 1.9 in W x 3 in H |
For Use With | 93PLL Rechargeable Self-Leveling Green Planar Laser Level | Includes | Battery, Charging Cable, Instruction Manual |
Application | Replacement Battery | UPC | 092644290268 |
Packages
1 - UNIT - 1 |