Abbotsford
mil48351311

MILWAUKEE TOOL 48-35-1311 360 Degree Laser Bracket

Price $65.81 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MILWAUKEE
Manufacturer #:48-35-1311

Description

The 360° Laser Bracket is an adaptable laser attachment that contributes to the fastest laser setup. With the Multi-Plane Rotational Adjustment, you can easily mount lasers on flat, horizontal, or vertical materials. The amplified rare earth magnets provide a strong hold onto metal surfaces. The strong magnets combined with integrated screw and nail hang holes make setup easy and efficient in any environment. The 360° Laser Bracket Mount also features a precision vertical adjustment that makes aligning horizontal lines much faster. The bottom has 1/4-20" threading that easily attaches to most tripods. The MILWAUKEE® 360° Laser Bracket is compatible with all Milwaukee Line & Plane Lasers and is covered by a Limited Lifetime Warranty.


Multi-Plane Rotational Adjustment

Micro CNTRL: Precise VERT Alignment

MAX Strength Amplified Rare Earth Magnets

1/4-20 & 5/8-11 Thread Mount

Adjustment Lock

Integrated SCR and Nail Hang Hole

Non-marring Rubber Pads

For use with Milwaukee® Cross Line and Plane Lasers

LMTed Life Time Warranty

Specifications

Brand Name Milwaukee Item Name Laser Bracket
Material Nylon Mounting 1/4-20 and 5/8-11 in Thread Mount
Type 360°, Multi-Plane Rotational Adjustment Color Black
Dimensions 5.7 x 3.4 x 5.2 in For Use With Milwaukee Cross Line and Plane Lasers
UPC 045242568444

Packages

1 - UNIT - 1