![grnl77](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/328139236.jpg?preset=medium)
GREENLEE L77 Greenlee Bubble Level
Description
Mini magnetic bubble level. Professional grade level with bending offset aid. Mini torpedo design with handy “no-dog” attachment for bending. Three rare-earth magnets provide superior holding strength. Four vial design - 0°, 90°, 45°, and 30°. Machined from aluminum alloy and anodized to aircraft standards. Compact size fits easily in tool pouch. V-groove on bottom for mounting on curved surface.
Specifications
Brand Name | Greenlee | Item Name | Torpedo Level |
Type | Mini Magnetic, Bubble | Number of Vials | 4 |
Vial Positions | 0°, 90°, 45°, 30° | Material | Aluminum Alloy |
Length | 5-1/2 in | Width | 3/4 in |
Height | 38 mm | Vial Type | Bubble |
UPC | 783310116172 |
Packages
1 - UNIT - 1 |