Abbotsford
kln935

KLEIN TOOLS 9 inch Torpedo Level

Price $26.07 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS
Manufacturer #:935

Description

The highly visible plastic orange body is easy to find on conduit and the jobsite. This Torpedo level features three easy-to-read vials that identify level, 45 and 90 degrees. The magnetic bottom holds securely to conduit and metal surfaces. This is a solid cost-effective level to get the job done.PRODUCT FEATURES:• High-visibility orange body is easy to see on conduit and at the jobsite• Large, easy-to-read high-visibility vials at 3 angles: level, 90 and 45 degrees• Large top-view vial windows enable easy readability from multiple angles• Magnetic bottom holds securely to conduit and metal surfaces• V-Groove fits contour of conduit and pipe• Tapered nose easily pushes into pockets

Specifications

Brand Name Klein Tools Item Name Torpedo Level
Type Top Read, Rare Earth Magnetic Number of Vials 3
Vial Positions 0°, 90°, 45° Material Plastic
Accuracy 0.001 in Length 9 in
Width 1.6 in Height 0.65 in
UPC 092644935008

Packages

1 - UNIT - 1