Abbotsford
kln935r

KLEIN TOOLS 935R Aluminum Torpedo Level Rare Earth Magnet

Price $27.03 / EA
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS
Manufacturer #:935R

Description

This aluminum Torpedo level features powerful rare earth magnets with patented magnet track securing the level to any metal surface. This level has large, easy-to-read vials for measurements at 3 angles: level, 90 and 45 degrees. Top view vial view windows allow for easy reading from a variety of angles.PRODUCT FEATURES:- Patented magnet track secures the level to any metal surface- Large, easy-to-read high-visibility vials at 3 angles: level, 90 and 45 degrees- Large, top-view vial window enables easy readability from multiple angles- High-visibility orange body is easy to see on conduit and at the jobsite- V-Groove fits contour of conduit and pipe- Made from aluminum for added durability- US Patent 9,964,407


Level's patented magnet track secures the level to any metal surface

Large, easy-to-read high-visibility vials at 3 angles: level, 90 and 45 degrees

Large, top-view vial window enables easy readability from multiple angles

Made from aluminum for added durability

Specifications

Brand Name Klein Tools Item Name Torpedo Level
Type Top Read, Rare Earth Magnetic Number of Vials 3
Vial Positions 0°, 90°, 45° Material Aluminum
Accuracy 0.001 in Length 9 in
Width 1.95 in Height 3/4 in
UPC 092644935015

Packages

1 - UNIT - 1