KLEIN TOOLS 2.5 inch Accu-Bend Level
Description
Use Klein Tool's Accu-Bend Level to ensure precise 90° bends and eliminate dog legs in conduit bends. The Accu-Bend™ Level has 3 points of contact for superior hold to conduit.PRODUCT FEATURES:- Ensures precise 90º bends. - Eliminates dog legs in conduit bends. - 3 points of contact for superior hold to conduit. - Relaxed V-Groove accepts up to 1'' (25 mm) conduit. - Solid aluminum frame for extreme durability. - Laser-etched rule and markings. - Comes with powerful Rare Earth Magnet
Specifications
Brand Name | Klein Tools | Sub Brand | Accu-Bend™ |
Item Name | Torpedo Level | Type | Electrician's, Rare Earth Magnetic |
Number of Vials | 1 | Vial Positions | 90° |
Material | Aluminum | Accuracy | 0.001 in |
Length | 2-1/2 in | Width | 3.2 in |
Height | 5.1 in | Vial Material | Acrylic |
Vial Type | Bubble | Number of Magnets | 2 |
Color | Black | UPC | 926448640946 |
Packages
1 - UNIT - 1 | 6 - UNIT - 6 |