Abbotsford
kln9330re

KLEIN TOOLS 9330RE Lighted Torpedo Level

Inventory
Unavailable for order
Manufacturer:KLEIN TOOLS
Manufacturer #:9330RE

Description

A must-have tool for the busy electrician. Level lights up for maximum visibility in dark spaces. Powerful Rare Earth magnets allow for hands-free work. The 9'' (229 mm) size fits easily into your back pocket. AAA batteries are easily replaced.PRODUCT FEATURES:• Lights up for maximum visibility!• 3-minute auto shut-off saves battery life (includes 2 AAA batteries).• Water and impact resistant.• Laser-etched rule and markings.• Comes with powerful Rare Earth Magnets for hands-free work.

Specifications

Brand Name Klein Tools Item Name Torpedo Level
Type Lighted Heavy Duty, Rare Earth Magnet Number of Vials 3
Vial Positions 45° Material Aluminum
Accuracy 0.029 in Length 9 in
Vial Material Acrylic Vial Type Bubble
Number of Magnets 4 Color Black
Includes (2) AAA Batteries UPC 926448640878

Packages

1 - UNIT - 1 6 - UNIT - 6