![sta42465](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/11919708.jpg?preset=medium)
STANLEY TOOLS 9 inch Stanley Magnetic Cast Aluminum Torpedo Level
Description
STANLEY® Level with heavy-duty, cast aluminium frame. Vials provide accuracy of 0.002 in/in (2mm/m). Center top read vial for improved visibility. Magnetic strip to allow for hands free operation on metal surfaces. Pipe groove for use on rounded surfaces.
Specifications
Brand Name | Stanley | Item Name | Torpedo Level |
Type | Heavy Duty, Magnetic | Number of Vials | 3 |
Material | Cast Aluminum Frame | Length | 9 in |
Width | 2.800 in | Height | 0.7 in |
Color | Black | UPC | 076174424652 |
Packages
1 - UNIT - 1 | 6 - UNIT - (6) |