![grn015525a](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/328137135.jpg?preset=medium)
GREENLEE 25 ft Greenlee Power Return Tape Measure
Description
Power Return Rule
Specifications
Brand Name | Greenlee | Item Name | Tape Measure |
Type | Power Return | Blade Length | 25 ft |
Blade Width | 1 in | Measuring System | SAE |
Blade Color/Finish | Nylon Coated | Markings | 16, 19.2 in Stud |
Standout | 8 ft | Rewind Type | Power Return |
Locking Type | Click Lock | Hook Type | 4-Rivet End |
Case Material | ABS with Rubber Grip | UPC | 783310124795 |
Packages
1 - UNIT - 1 |